This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zurn

Coupling, Polymer, 2-3/16", PK10 (Discontinued)

Mfr # QQPC75X
Zoro # G207197098
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQPC75X
Zoro #
G207197098
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Overall Length
2 3/16 in
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Inner Diameter
1 5/64 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Tube Inner Diameter
1 5/64 in
Wire Rope Length
2 3/16 in
Length
2 3/16 in

Details

Item
Coupling
Specific Fitting Shape
Straight Connector
Barb Style
Standard
Resistance Properties
Corrosion-Resistant
Standards
ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Pressure
160 psi
Fitting Material
Polymer
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
73 Degrees F
Compatible Tube Material
Polyethylene
Application
Potable Water
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Fitting Shape
Straight
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling
Operating Pressure - Maximum
160 psi
Operating Temperature - Minimum
73 Degrees F
For Media Type
Potable Water

Description

Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 5/64 in, Barb Style Standard, Fitting Material Polymer, Overall Length 2 3/16 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Compatible Tube Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.