This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QCR8XPC
- Zoro #
- G207197265
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side A Tube Inner Diameter
- 2 in
- Overall Length
- 1 9/64 in
- Fitting Side 1 Tube Inner Diameter
- 2 in
- Wire Rope Length
- 1 9/64 in
- Length
- 1 9/64 in
Details
- Item
- Tee
- Specific Fitting Shape
- Crimp Ring
- Maximum Operating Temperature
- 200 Degrees F
- Fitting Side A Connection Type
- Barbed
- Fitting Material
- Copper
- Standards
- ASTM F1807
- Application
- Potable Water
- Fitting Shape
- Crimp Ring
- For Media Type
- Potable Water
- Fitting Side 1 Connection Type
- Barbed
- Operating Temperature - Maximum
- 200 Degrees F
Description
Tee, Specific Fitting Shape Crimp Ring, Application Potable Water, Barb Style Not Applicable, Fitting Material Copper, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 2 in, Overall Length 1 9/64 in, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.