Push-to-Connect Swivel Elbow, Brass, Silver

  • Mfr # W169PLP-2-2
  • Zoro # G207199979
product price: 
$
6.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Swivel
Color
Silver
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
System of Measurement
Imperial
Standards
UL94 V-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W169PLP-2-2
Zoro #
G207199979
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side A Pipe Size
1/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Swivel
Color
Silver
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
System of Measurement
Imperial
Standards
UL94 V-0
Series
Prestolok
Maximum Operating Pressure
300 psi
Resistance Properties
Chemical-Resistant
Release Type
Button
Compatible Tube Hardness
95 Shore A, 90 Shore A
Release Ring Color
Black
Fitting Side B Connection Type
MNPTF
Maximum Operating Temperature
200 Degrees F
Thread Sealant Type
White Acrylic
Fitting Material
Brass
Material Grade
C37700
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Ring Material
Nitrile Rubber
Vacuum Rating
28 inHg
Minimum Operating Temperature
0 Degrees F
Finish/Coating
Nickel Plated
Fitting Side 2 Connection Type
MNPTF
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Features
Swivel
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
300 psi
For Media Type
Air, Gases, Oils
Wire Color
Silver

Description

Push-Fit Elbow Fitting, Application Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews