Shop PARKER

Branch Swivel Tee, Brass, Silver

  • Mfr # W172PLP-3-2
  • Zoro # G207200125

product price: 
$
14.99
/ea

Key Features

Specific Fitting Shape
Branch Tee Swivel
Color
Silver
Overall Length
1 5/8 in
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
System of Measurement
Imperial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W172PLP-3-2
Zoro #
G207200125
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 5/8 in
Fitting Side C Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side A Pipe Size
3/16 in
Fitting Side B Pipe Size
3/16 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 3 Pipe Size
1/8 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Branch Tee Swivel
Color
Silver
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
System of Measurement
Imperial
Standards
UL 94 V-0
Maximum Operating Pressure
300 psi
Thread Sealant Type
Acrylic
Compatible Tube Hardness
95 Shore A, 90 Shore A
Series
Prestolok
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Material Grade
C37700
Release Ring Material
Nitrile Rubber
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
200 Degrees F
Vacuum Rating
28 inHg
Release Ring Color
Black
Fitting Side C Connection Type
MNPTF
Finish/Coating
Nickel Plated
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Rigid Nylon
Release Type
Button
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Shape
Tee
Operating Pressure - Maximum
300 psi
Fitting Features
Swivel
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
MNPTF
For Media Type
Air, Oils
Connector Type
Adapter
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPTF, Material Grade C37700, Fitting Side A Pipe Size 3/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Pipe Size 3/16 in, Fitting Side C Pipe Size 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.