Zoro Homepage
This item is Discontinued.
3M Tubing, Shrink, PK16 EPS-300-3/8

Tubing, Shrink, PK16 (Discontinued)

  • Mfr # EPS-300-3/8
  • Zoro # G2072883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS-300-3/8
Zoro #
G2072883
UPC #
00051135365946
Country of Origin
United States

Dimensions

Shrink Tubing Length
6 in
Use Shrink Tubing With Wire Size
12 to 8 AWG
Use With Wire Size
12 to 8 AWG
Length
6"
Length (Straight Wireway)
6 in

Details

Color
Black
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Adhesive Lined
Yes
Shrink Ratio
3:1
Standards
UL File E-157227, MIL-DTL-23053/4, Class 3
Item
Heat Shrink Tubing
Max. Voltage
600V
Features
Adhesive Lined
Adhesive Lined
Yes

Description

Heat Shrink Tubing, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 12 to 8 AWG, Length 6 in, Color Black, Features Adhesive Lined, Standards UL File E-157227, MIL-DTL-23053/4, Class 3, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.