Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A.O. Smith Water Circulator Motor, 1-1/2 HP, 56CZ Frame, 208-230/460 Voltage, 1725 Nameplate RPM H1044

Water Circulator Motor, 1-1/2 HP, 56CZ Frame, 208-230/460 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # H1044
  • Zoro # G2073513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1044
Zoro #
G2073513
UPC #
-
Country of Origin
Unknown

Dimensions

Bolt Circle Dia.
5-7/8"

Details

Item
Water Circulator Motor
HP
1-1/2
RPM Range
1701-1800
Nameplate RPM
1725
Voltage
208-230/460
Frame
56CZ
Motor Thermal Protection
None
Motor Service Factor
1.35
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Phase
3
Motor Application
Pump
Motor Sub Application
Water Circulator
Replacement For
Armstrong, Bell and Gossett, Taco and Teel Brand Circulator Pumps
Full Load Amps
5.7 to 5.6/2.8
Ins. Class
B
Motor Frame Material
Rolled Steel
Hz
60
Standards
UL, CSA
Max. Ambient Temp.
50 Degrees C
Frame Material
Rolled steel
Motor Bearings
Ball

Description

Water Circulator Motor, 1-1/2 HP, 1725 Nameplate RPM, Frame 56CZ, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 5.7 to 5.6/2.8, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 50 Degrees C, Bolt Circle Dia. 5-7/8 In., Armstrong, Bell and Gossett, Taco and Teel Brand Circulator Pumps, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.