Shop FASTPIPE
See all product information
Create Account
Compressed Air Alum Pipe, 3/4", Blue, PK12
- Mfr # F1863-12
- Zoro # G207352398
product price:Â
$
284.99
/pk of 12, $23.75/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.1 in
Material
Aluminum
Standards
ASME B31.1
Application
Air
Tube Form
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1863-12
- Zoro #
- G207352398
- UPC #
- 094084186309
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.1 in
- Outside Diameter
- 3/4 in
- Overall Length
- 7.5 ft
- Inside Diameter
- 0.69 in
- Copper Tube Size
- 3/4 in
- Wire Rope Length
- 7.5 ft
- Length
- 7.5 ft
- Fits Chest Size
- Installing on Wall or Hanging from a Ceiling, Multiple Air Users
Description
Compressed air aluminum pipe, Application Air, Cleaned and Capped No, Coating Color Blue, Copper Tube Size 3/4 in, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.69 in, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 7.5 ft, Resistance Properties Corrosion Resistant, Standards ASME B31.1, Stripe Color No Stripe, Temper Hard, Tube Form Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.