Food Safety Label, Blue/White, 3/4 in H

  • Mfr # IT110037-1-MON

  • Zoro # G207352411


product price:  $14.49
/ea

Key Features

Label Style
Dissolvable
Material
Paper
Shape
Square
Width
3/4 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT110037-1-MON
Zoro #
G207352411
UPC #
00083491003712
Country of Origin
United States

Dimensions

Width
3/4 in
Height
3/4 in

Details

Item
Food Safety Label
Label Style
Dissolvable
Material
Paper
Shape
Square
Legend
Monday
Water Resistant
No
Standards
FDA Approved for Indirect Food Contact
Color
Blue/White
For Use With
Labeling Portion and Prep Containers
BPI Certified
No
Minimum Temperature
-40 Degrees F
Number of Labels
1,000
Label Shape
Square
Product Type
Day of the Week Label
Label Language
English, French, Spanish
USDA Certified Bio-based Products
No
Temperature Range
-40 Degrees to 176 Degrees F
Bio-Based
Yes
Maximum Temperature
176 Degrees F
Disposable Utensil Type
Day of the Week Label
Product Series
DissolveMark
SFI Certified
No
FSC Certified
Yes
Dissolvable
Yes
Recyclable
No
Compostable
Not Compostable

Description

Food Safety Label, Bio-Based Yes, BPI Certified No, Color Blue/White, Compostable Not Compostable, FSC Certified Yes, Height 3/4 in, Label Style Dissolvable, Label Language English, French, Spanish, Material Paper, Number of Labels 1,000, Product Type Day of the Week Label, SFI Certified No, Shape Square, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 3/4 in, Dissolvable Yes, For Use With Labeling Portion and Prep Containers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.