Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 pc. RED HELIX Cobalt Metric Drill Bit Set

  • Mfr # 48-89-2530

  • Zoro # G207353890


product price: $67.29
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Measurement System
Metric
Primary Material Application
Aluminum, Cast Iron, Plastic, Stainless Steel, Steel, Wood
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2530
Zoro #
G207353890
UPC #
045242519606
Country of Origin
China

Dimensions

Overall Length
7 3/4 in
Smallest Drill Bit Size
1 mm
Largest Drill Bit Size
9 mm
Drill Bit Size
1 mm to 9 mm by 0.5 mm
Drill Bit Sizes Included
1 mm, 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Measurement System
Metric
Primary Material Application
Aluminum, Cast Iron, Plastic, Stainless Steel, Steel, Wood
Finish - Machining
TiN
Material - Machining
Cobalt
Helix Angle
15 Degrees to 35 Degrees
Number of Drill Bits
19
Web Construction
Split
Drill Bit Point Type
Conventional Point
Drill Bit Case Type
PACKOUT(TM) Case
List Number
Red Helix
Helix Angle - Maximum
35 Degrees
Helix Angle - Minimum
15 Degrees
Shank Type - Machining
Straight with Three Flats
Number of Flutes
2
Material Grade - Machining
Heavy Duty
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Standards
Not Rated
Flute Type
Spiral

Description

Jobber Length Drill Bit Set, Number of Drill Bits 19, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.