Zoro Homepage

Bib Overalls, 20 cal/sq cm ATPV, 4XL, 30 in Inseam, Not Applicable

  • Mfr # ACB20RG4X

  • Zoro # G207369921


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Fabric Weight
13.1 oz/sq yd
Inseam
30 in
ATPV Rating
20 cal/sq cm
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACB20RG4X
Zoro #
G207369921
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Maximum Waist Size
54 in
Size - Body Type
Regular
Minimum Waist Size
52 in

Details

Item
Bib Overalls
Color
Gray/Red
Fabric Weight
13.1 oz/sq yd
Inseam
30 in
ATPV Rating
20 cal/sq cm
Arc Flash PPE Category
2
Features
Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life
Number of Outside Pockets
0
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Number of Inside Pockets
0
Standards
ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
Moisture-Wicking
Yes
ANSI Class
1
High-Visibility
No
Includes Suspenders
Yes
Garment Material Trade Name
Westex UltraSoft®

Description

ANSI Class 1, ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 13.1 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.