Toilet Seat With Cover, Toilet Seat, Elongated, White

  • Mfr # 800STS-001

  • Zoro # G2073705


product price:  $57.19
/ea

Key Features

With Cover / Without Cover
With Cover
Material
Toilet Seat
Width
14-3/4"
Hinge Type
Concealed
For Bowl Shape
Elongated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800STS-001
Zoro #
G2073705
UPC #
-
Country of Origin
United States

Dimensions

Width
14-3/4"
Seat Height
1 15/16 in
Overall Width
14 3/4 in

Details

With Cover / Without Cover
With Cover
Material
Toilet Seat
Hinge Type
Concealed
For Bowl Shape
Elongated
Hinge Material
Stainless Steel
Features
High Traffic, Non-Corrosive Posts, Standard Bolts
Bolt to Seat Front
19 in
Front Type
Closed
Item
Toilet Seat
Color
White
Hinge Design
External Check
Night Light
No
Includes Hardware
Hardware Included
Weight Capacity
300 lb
Antimicrobial
Not Antimicrobial
ADA Compliance
No
Mounting System Type
Standard Bolts
Type
Elongated
Material of Construction
Polypropylene
ADA Compliant
Not ADA Compliant
Bolt to Seat Front - Maximum
19 in
Includes Night Light
Night Light Not Included
Removable Seat
Seat Not Removable

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Stainless Steel, Hinge Design External Check, Seat Height 1 15/16 in, Bolt to Seat Front 19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.