
Wire Connector Kit
Mfr # 19-AWC
Zoro # G207372860
product price:Â $3.25
/ea
Sold in multiples of 3 for $9.75
Key Features
Type
Twist-On
Color
Gray, Orange, Red, Yellow
Insulation Material
Thermoplastic
Maximum Voltage
1,000 V
Maximum Operating Temperature
105 Degrees C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19-AWC
Zoro #
G207372860
UPC #
32076193461
Country of Origin
China
Details
Item
Wire Connector
Type
Twist-On
Color
Gray, Orange, Red, Yellow
Insulation Material
Thermoplastic
Maximum Voltage
1,000 V
Maximum Operating Temperature
105 Degrees C
Termination Style
Twist-On
Description
Gardner Bender wire connectors are engineered to exceed the expectations of professional electricians Ideal for commercial or residential applications GB wire connectors offer world class quality, performance and application versatility Our connectors provide maximum application flexibility by offering contractors and do it yourselfers myriad packaging options, ergonomic designs and wire ranges They are designed to require fewer turns to reach required torque and meet or exceed UL pull out and dielectric test requirements
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.