Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Variable Speed Braking Die Grinder with ONE-KEY with No-Lock Paddle Switch (Tool Only)

  • Mfr # 2984-20

  • Zoro # G207385785


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Features
20000 RPM Brushless Motor is Designed to Deliver Corded Performance with 2 in Cutting Wheel and 3 in Sanding Wheel Compatibility, 5 Speeds, Increased Control, Allows Users to Alter the Speed Based on the Application, Increased Control, Allows Users to Alter the Speed Based on the Application, ONE-KEY(TM) Tracking and Tool Management, Paddle Switch Design for Increased Comfort and Ease-of-Use when Operating in Various Positions, RAPIDSTOP(TM) Brake Stops Most Wheels in Less than 2 Seconds, REDLINK PLUS(TM) Intelligence: Most Advanced System of Electronics in the Industry, Enabling Communication between Batteries and Tools, allowing for Unmatched Levels of Performance, Protection and Compatibility
Includes
Tool Only
Speed Ranges
8,000 to 20,000 RPM
Overall Length
16 1/4 in
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2984-20
Zoro #
G207385785
UPC #
045242737178
Country of Origin
China

Dimensions

Overall Length
16 1/4 in
Collet Size
1/4 in
Maximum Brushed Wheel Diameter
3 in
For Wheel Dia.
3 in

Details

Item
Cordless Die Grinder
Features
20000 RPM Brushless Motor is Designed to Deliver Corded Performance with 2 in Cutting Wheel and 3 in Sanding Wheel Compatibility, 5 Speeds, Increased Control, Allows Users to Alter the Speed Based on the Application, Increased Control, Allows Users to Alter the Speed Based on the Application, ONE-KEY(TM) Tracking and Tool Management, Paddle Switch Design for Increased Comfort and Ease-of-Use when Operating in Various Positions, RAPIDSTOP(TM) Brake Stops Most Wheels in Less than 2 Seconds, REDLINK PLUS(TM) Intelligence: Most Advanced System of Electronics in the Industry, Enabling Communication between Batteries and Tools, allowing for Unmatched Levels of Performance, Protection and Compatibility
Includes
Tool Only
Switch Type
No-Lock Paddle Switch
Speed Ranges
8,000 to 20,000 RPM
Power Source
Cordless
Dust Management
None
Lock-Off Switch
No
Accessory Free Tool Change
No
Lock-On Switch
No
Dust Sealed Switch
No
Cordless Tool Kit Contents
(1) Bare Tool
Safety Stop Mechanisms
Brake
Case Included
No
Brushless Motor
Yes
Max. Speed
20,000 RPM
Number of Batteries Included
0
Battery Series
M18 Redlithium
Voltage
18V DC
Wireless Tool Tracking
Yes
Collet Guard Type
None
Electrical Protection
Overload Protection
Number of Speed Settings
5
Vibration Level
6.42 m/sq sec
Grip Style
Barrel Grip
Tool Weight
3.1 lb
Charger Included
No
Grinder Orientation
Straight
Anti-Vibration Technology
No
Tether Style
Tether Capable
Anti-Kickback Clutch Type
None
Anti-Restart Technology
No
Minimum Speed
8,000 RPM
Brake Type
Electronic
Switch Function
Paddle, without Lock-On
Safety Features
RAPIDSTOP(TM) Brake
Application
Deburr Pipes, Small Cutting, Surface Prep
Standards
UL Listed
Battery Capacity
4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah
Wireless Tracking System
ONE-KEY(TM)

Description

M18 FUEL Variable Speed Braking Die Grinder, Paddle Switch w/ ONE-KEY delivers user demanded runtime with the ability to deburr up to 35 pipes on (1) M18 5.0ah XC Battery. Milwaukee's cordless Die Grinder offers variable speeds from 8,000-20,000RPMs to provide users the precision and power needed in key applications. Equipped with RAPIDSTOP technology that Provides Braking in under 2 seconds, the M18 FUEL Variable Speed Braking Die Grinder, Paddle Switch w/ ONE-KEY, gives users enhanced safety, while maximizing the amount of work completed. Compatible with ONE-KEY, this die grinder wirelessly connects to a smart phone to track and manage the tool, providing users with visibility to where tools are across their network of jobs. The POWERSTATE brushless motor delivers up to 20,000RPM and maximum power to allow users to maintain grinding power while in the tightest of spaces. The cordless tool delivers up to 2" Cutting and 3” Sanding Accessory Compatibility for material removal and surface prep applications, and an LED WORKLIGHT to enhance visibility. Milwaukee Die Grinder features REDLINK PLUS Intelligence, the most advanced system of Cordless Power tool electronics for maximum performance and longest tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.