Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29mm Metric Combination Wrench

  • Mfr # 45-96-9529

  • Zoro # G207388519


product price: $57.99
/ea

Key Features

Overall Length
15 3/8 in
Material
Steel
Finish
Chrome
Head Size
29 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9529
Zoro #
G207388519
UPC #
045242620678
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 3/8 in
Head Size
29 mm
Wrench Length Style
Standard

Details

Material
Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Handle Type
Ergonomic
Insulated
No
Reversing
No
Measurement Type
Metric
Head Type
Standard
Nonsparking
No
Opening Type
Hex
Tether Style
Tether Capable
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees

Description

Combination Wrench, Steel, Chrome, Head Size 29 mm, Overall Length 15 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.