Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 in. SAE Combination Wrench

  • Mfr # 45-96-9442

  • Zoro # G207388526


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 1/8 in
Material
Steel
Finish
Chrome
Head Size
1 1/2 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9442
Zoro #
G207388526
UPC #
045242620579
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 1/8 in
Head Size
1 1/2 in
Wrench Length Style
Standard

Details

Material
Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Reversing
No
Insulated
No
Handle Type
Ergonomic
Measurement Type
SAE
Opening Type
Hex
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Head Type
Standard
Box End Type
12-Point Box End

Description

Combination Wrench, Steel, Chrome, Head Size 1 1/2 in, Overall Length 20 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.