Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Slip Strip for Track Saw Guide Rails

  • Mfr # 48-08-0577

  • Zoro # G207458700


product price: $29.00
/ea

Key Features

For Use With
Milwaukee(R) 31 in, 55 in, and 106 in Guide Rails
Length
110 in
Overall Length
110 in
Material
Foam
Compatible Product Type
Milwaukee(R) 31 in, 55 in, and 106 in Guide Rails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-08-0577
Zoro #
G207458700
UPC #
045242594399
Country of Origin
Viet Nam

Dimensions

Length
110 in
Overall Length
110 in

Details

Item
Non-Slip Strip
For Use With
Milwaukee(R) 31 in, 55 in, and 106 in Guide Rails
Material
Foam
Compatible Product Type
Milwaukee(R) 31 in, 55 in, and 106 in Guide Rails
Compatible Brand
Milwaukee
Product Type
Non-Slip Strip

Description

Non-Slip Strip, For Use With Milwaukee(R) 31 in, 55 in, and 106 in Guide Rails, Length 110 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.