Shop CRESCENT
See all product information
Create Account
11" Locking C-Clamp with Regular Tips
- Mfr # C11CCVN
- Zoro # G207465920
product price:Â
$
31.29
/ea
Key Features
Body Material
Alloy Steel
Jaw Length
4.05 in
Finish
Nickel Plated
Handle Length
6 in
Overall Height
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C11CCVN
- Zoro #
- G207465920
- UPC #
- 037103295972
- Country of Origin
- China
- Item
- Locking C-Clamp with Regular Tips,11"
- Body Material
- Alloy Steel
- Finish
- Nickel Plated
- Standards
- ASME
- Type
- Locking
- Insulated
- No
- Wire Crimper
- No
- Wire Cutter
- No
Dimensions
- Jaw Length
- 4.05 in
- Handle Length
- 6 in
- Overall Height
- 0.8 in
- Jaw Thickness
- 0.90 in
- Overall Length
- 11 in
- Overall Width
- 5.6 in
Description
Locking C-Clamp with Regular Tips,11"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.