Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Swivel Deep Impact Socket
- Mfr # 480014MD
- Zoro # G123582435
original price:Â $20.79 , new price: $18.71 , 10 percent off
new price:Â
$
18.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480014MD
- Zoro #
- G123582435
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 14mm Deep Swivel 1/2 Inch Drive Heavy Duty - 480014MD Impact Socket Built for professional service work, this 1/2in drive 14mm deep swivel impact socket is designed to handle high-torque use while helping you reach fasteners at challenging angles. The deep profile supports better access on longer studs or recessed hardware without sacrificing durability. Engineered from chromium-vanadium steel alloy, it combines strength with anti-corrosive properties for long-term reliability. A matte black oxide finish and oil-quenched heat treatment create a tough exterior and strong inner core, while permanently stamped size markings make identification quick in busy tool setups. Key Benefits Swivel head delivers full range of motion for tight, obstructed access. Deep 97mm (3.82in) overall length reaches recessed fasteners with ease. Chromium-vanadium steel alloy provides high strength and lasting durability. Matte black oxide coating helps resist wear and corrosion in shop use. Oil-quenched heat treatment supports a tough exterior and strong core. Permanently stamped 14mm size markings improve organization and speed. Meets or exceeds ANSI standards for dependable professional performance. Designed for professional technicians, it is built to perform over a lifetime of heavy use while maintaining consistent fit, strength, and reach where fixed-angle sockets can't easily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.