This item is Discontinued.

Carhartt Bottoms, Natural, Size 45-1/2 to 48 In K229 NAT TLL XXL

Bottoms, Natural, Size 45-1/2 to 48 In (Discontinued)

  • Mfr # K229 NAT TLL XXL
  • Zoro # G2074886
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K229 NAT TLL XXL
Zoro #
G2074886
UPC #
-
Country of Origin
El Salvador

Dimensions

Size
2XLTall
Fits Waist Size
45-1/2 to 48"

Details

Item
Bottoms
Color
Natural
Material
100% Cotton
Gender
Men's
Fabric Weight
9.5 oz
Lining Material
Unlined

Description

Bottoms, Color Natural, Gender Men's, Size 2XLTall, Material 100 Percent Cotton, Fabric Weight 9.5 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.