Rubber Band, #19, 3-1/2x1/16, Beige, PK1250 (Discontinued)
- Mfr # 26195
- Zoro # G2075053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26195
Zoro #
G2075053
UPC #
-
Country of Origin
Unknown
Dimensions
Size
#19
Length
3 1/2 in
Width
1/16 in
Length (Straight Wireway)
3 1/2 in
Width (In.)
1/16
Length (In.)
3-1/2
Details
Item
Rubber Band
Material
Rubber
Color
Beige
Description
Rubber Band, Length 3 1/2 In, Width 1/16 In, Rubber Material, Color Beige, Package 1250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.