Straight Flute Hand Tap, 5/8"-18, Taper, 4 Flutes, UNC

  • Mfr # 14406

  • Zoro # G2075245


product price:  $45.29
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14406
Zoro #
G2075245
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
5/8"-18
Square Size
0.3600 in
Shank Length
2 in
Tap Length Standard
ANSI
55% Thread Drill Size
14.80 mm
Thread Size
5/8"-18
65% Thread Drill Size
37/64 in
75% Thread Drill Size
14.50 mm
Size
5/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Grouping
Tap
List Number
5305L/5303L
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Left Hand
Series
5305L/5303L
Extended Neck
Yes
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNF, UNJF
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Thread Limit
H3
Threads per Inch
18
Shank Type - Machining
Straight
Spiral Direction
Left Hand

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Taper, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.