6 in x 6 TPI Reciprocating Saw Blade Set, LENOX, 25 PK
Mfr # 20530B656R
Zoro # G207630441
product price:Â $75.35
/pk 25, $3.01/ea
Free Shipping & Returns
Key Features
Teeth per Inch
6
Length
6 in
Material
Steel
Tip Material
Bi-Metal
Back Style
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20530B656R
Zoro #
G207630441
UPC #
082472205305
Country of Origin
United States
Dimensions
Length
6 in
Height
3/4 in
Blade Length
6 in
Blade Width
3/4 in
Blade Thickness
1/2 in
Cut Width
0.05 in
Overall Thickness
0.5 in
Overall Width
3/4 in
Cut Width - Maximum
0.05 in
Overall Length
6 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Steel
Tip Material
Bi-Metal
Back Style
Tapered
Application
Nail-Embedded Wood, Wood
For Use With Saw Type
Reciprocating Saws
Blade Material
Steel
Materials Cut
Wood
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Nail-Embedded Wood
For Workpiece Material
Nail-Embedded Wood, Wood
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Wood, Blade Length 6 in, Blade Width 3/4 in, Teeth per Inch 6, Blade Thickness 1/2 in, Cut Width 0.05 in, Blade Material Steel, Tip Material Bi-Metal, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.