Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Protection Dipped Gloves, Cut Level A6 , Dipped , Nitrile , Sandy Nitrile , S 12 PK

  • Mfr # 48-73-7000B

  • Zoro # G207630687


product price: $214.97
/pk 12, $17.91/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7000B
Zoro #
G207630687
UPC #
045242653966
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
8.9 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Cut Protection Dipped Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy Nitrile
Series
High-Dexterity Nitrile
Cuff Style
Elasticated Knit
Coating Type
Dipped
Glove Materials
Nylon,Spandex
Glove Construction
18 Gauge Knit
Finger Coverage
Full Finger
Hem Style
Finished
Reversible
No
Glove Hand Style
Left and Right
Silicone-Free
No
Sold As
Pair
ANSI/ISEA Cut Level - 2011
6
Leather Glove Style
Work
Latex-Free
No
Glove Coating Color
Black
Insulated
No
Touchscreen Compatible
Yes
Double-Dipped
No
Fabric Weight
0.14 lb
Pairs per Package
12
Palm Style
Reinforced
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Glove Lining Material
Polyethylene and Tungsten
Reflective Backing
No
Standards
ANSI/ISEA 105-2016, EN388
Palm Type
Coated
EN 388 Rating
4X43F
Lint-Free
Yes
Glove Features
Breathable
EN 388 Impact Rated
No
Glove Insulation Material
Not Insulated
Cuff Color
Gray, Green
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Glove Styles
Knit

Description

Cut Protection Dipped Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Insulated, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.