Taper Shank Drill, 1 5/32, #4MT, Blk Oxide (Discontinued)
- Mfr # 53174
- Zoro # G2076374
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53174
Zoro #
G2076374
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1-5/32"
Overall Length
12-7/8"
Flute Length
2-1/8"
Details
Drill Bit Grouping
Drill Bit
Item
Taper Shank Drill Bit
Drill Bit Material
High Speed Steel
Decimal Equivalent
1.1562
Drill Bit Finish
Black Oxide
Grade
General Purpose
List Number
110
Point Type
Conventional Point
Application
For Alloy, Carbon And Tool Steels And Cast Iron
Morse Taper
#4
Description
Taper Shank Drill Bit, Fractional Inch, Drill Bit Size 1-5/32 In., Decimal Equivalent 1.1562, Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Grade General Purpose, Overall Length 12-7/8 In., Flute Length 2-1/8 In., Point Type Conventional Point, List Number 110, For Alloy, Carbon And Tool Steels And Cast Iron, Morse Taper #4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.