Framing Extrusion, Double Channel, L 96 In

  • Mfr # 13FT9030-96

  • Zoro # G2076812


product price:  $37.79
/ea

Key Features

Length
96 in
Width (In.)
1.0 in
Type
Double Channel, Boltless
Material
Aluminum 6063-T6
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13FT9030-96
Zoro #
G2076812
UPC #
-
Country of Origin
France

Dimensions

Length
96 in
Width (In.)
1.0 in
Height (In.)
1.0 in
Slot Width (In.)
0.32 in
Nominal Length
8 ft
Slot Width
5/16 in
Wall Thickness
1/8 in
Profile Height
1 in
Profile Width
1 in
Overall Length
96 in
Flange Height
1/2 in

Details

Type
Double Channel, Boltless
Material
Aluminum 6063-T6
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
2
Extrusion Profile
Double Flange
Yield Strength
25,000 psi
Item
Double-Flanged Square Tube Profile
Series
13 Series
Weight/Ft. (Lb.)
0.43 lb/ft
Slot Location
Adjacent
Extrusion Type
Square
System of Measurement
Inch
Rail Profile
Single
Tube Profile Type
Double-Flange
Resistance Properties
Corrosion Resistant
Color
Silver
Product Type
Double-Flanged Tube Profile
Framing Type
Press-Fit

Description

Double-Flanged Square Tube Profile, Double-Flanged Tube Profile, Profile Height 1 in, Wall Thickness 1/8 in, Slot Width 5/16 in, Flange Height 1/2 in, Silver, Anodized, Aluminum, Nominal Length 8 ft, 13 Series, Inch, Overall Length 96 in, Profile Width 1 in, Yield Strength 25,000 psi, Number of Open Slots 2, Framing Type Press-Fit, Tube Profile Type Double-Flange, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.