Task Light, Gooseneck, 8.5 W, Black

  • Mfr # HDT-22GN-CD

  • Zoro # G207714103


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
ESD Safe, RoHS Compliant
Lighting Technology
LED
Color Temperature
5000K
Includes
(1) Replaceable LED Screw in Bulb, (1) Table Edge Clamp, (3) Prong Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDT-22GN-CD
Zoro #
G207714103
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
7.5 in
Power Cord Length
7 1/2 ft

Details

Item
Task Light
Color
Black
Standards
ESD Safe, RoHS Compliant
Lighting Technology
LED
Color Temperature
5000K
Includes
(1) Replaceable LED Screw in Bulb, (1) Table Edge Clamp, (3) Prong Power Cords
Plug Type
Three Prong
Arm Reach
22 in
Features
Heavy-Duty, Rigid 8 in Handspun Shade with Bright Inner Reflector, Shipped with Table Edge Clamp, Transformer with Worldwide Approvals
Includes Bulb
Yes
Electrical Connection Type
Power Cord
For Environment
ESD
Number of Cord Wires
3
Maximum Brightness
810 lm
Arm Design
Gooseneck
Mount Type
Clamp
IP Rating
Not Rated
Bulb Wattage
8.5 W
Operating Voltage
120V AC
Arm Adjustability
Any Which Way
Includes Mounting Hardware
Yes
Bulb Base Type
Screw In

Description

Task Light, Arm Reach 22 in, Arm Design Gooseneck, Bulb Wattage 8.5 W, Color Black, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 810 lm, Mount Type Clamp, Operating Voltage 120V AC, Power Cord Length 7 1/2 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index Not Applicable, Color Temperature 5000K, Electrical Connection Type Power Cord, Head Diameter 7.5 in, Bulb Base Type Screw In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.