PACKOUT 20oz Tumbler

  • Mfr # 48-22-8392R

  • Zoro # G207714127


product price: $32.98
/ea

Key Features

Material
Metal
Length
3.5 in
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, PACKOUT Connectivity
Fits Brand
Milwaukee PACKOUTâ„¢
Insulation
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8392R
Zoro #
G207714127
UPC #
045242616329
Country of Origin
China

Dimensions

Length
3.5 in
Width
3.6 in
Height
7.0 in
Overall Height
7 in
Overall Diameter
3 5/8 in

Details

Item
Tumbler
Capacity
20 oz
Body Color
Red
Material
Metal
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, PACKOUT Connectivity
Fits Brand
Milwaukee PACKOUTâ„¢
Insulation
Insulated
Lid Color
Clear
Finish
Unfinished
Capacity - Maximum
20 oz
Body Material
Metal
Product Type
Bottle
Lid Type
Magnetic
Cap Material
Plastic
Includes Spout
Spout Not Included
Includes Straw
Straw Not Included

Description

Tumbler, 20 oz Capacity, Red, Metal, All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, PACKOUT Connectivity

Restrictions

This item has been restricted from sale in the following states: ME, NJ, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.