Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Digital Video Recorder, 2 TB Hard Drive D8VN2TB

Digital Video Recorder, 2 TB Hard Drive (Discontinued)

  • Mfr # D8VN2TB
  • Zoro # G207714271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8VN2TB
Zoro #
G207714271
UPC #
030519038232
Country of Origin
Korea, Republic of

Dimensions

Height
2 in
Width
11 51/64 in
Depth
9 29/32 in
Hard Drive Size
2 TB
Overall Width
11 3/4 in
Manufacturers Warranty Length
5 yr
Overall Height
2 in
Overall Depth
9 7/8 in

Details

Item
Digital Video Recorder, 4K TVI
Voltage Rating
12V DC
Number of Channels
8
Operating Temp.
41 Degrees to 104 Degrees F
Power Consumption
12V DC @ 3 A
Connection
HDMI, VGA
Dwell Time Settings
20 min(Pre) / 60 sec(Post)
Includes
Remote Control, Mouse
Type
HD-TVI Digital Video Recorder
Standards
NDAA Compliant
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor, Event
Resolution
1,280 x 1,440 (15fps), 1,920 x 1,080 (15fps), 2,048 x 1,535 (13fps), 2,560 x 1,440 (10fps)
Image Type
JPEG
Max. Frames per Second
10 fps
Monitor Capacity
HDMI, VGA
Viewing Types
Amazon Fire TV, Android(TM), Apple TV, iPad(R), iPhone(R), Remote Setup, SecureGuard CMS, SpecoTech Multi-Client Viewer, Windows (Internet Explorer, Edge, Chrome and Firefox)
Characteristics
2-Way Audio-Ready Communication, Digital Deterrent (R) for Triggering During Sensor or Motion Detection, Easy Firmware Upgrade by USB Port, Free U.S. Based DDNS Server Access, H.264/H.265 Video Compression, Password to Secure Installation Authorization, Signal Distance upto 1,600 feet 1, Smart (Museum) Search Quickly Search for a Specific Video Event without the Need for Motion Setup, UTC Function Allows for Zoom/Focus and OSD Control over Coax, Video Out-1 HDMI, 1 VGA
Camera Inputs
8
Format Type
AVI, EXE, JPEG, Proprietary
Video Export Function
HDD, Network, USB Flash Drive
Video Compression Format
H.264; H.265
Maximum Operating Temperature
104 Degrees F
Number of Playback Speeds
8
Network Interface
100 mbps
Recording Resolution
4MP
Number of IP Camera Inputs
8
Internal Memory Capacity
2 TB
Minimum Operating Temperature
41 Degrees F
Video Export Medium
USB Flash Drive
Output Type
HDMI
Features
2-Way Audio, Free U.S. Based DDNS Server Access, Secure Password Installation Authorization, Signal Distance upto 1600 ft, Zoom/Focus and OSD Control Over Coax

Description

Digital Video Recorder, 4K TVI, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 8, Output Type HDMI, Includes Remote Control, Mouse, Recording Resolution 4MP, Overall Depth 9 7/8 in, Overall Height 2 in, Overall Width 11 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Event, Features 2-Way Audio, Free U.S. Based DDNS Server Access, Secure Password Installation Authorization, Signal Distance upto 1600 ft, Zoom/Focus and OSD Control Over Coax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.