Fire Extinguisher Bracket, For 20 lb Tank Weight, Vehicle or Marine Mounting Bracket, Black Steel
Mfr # UB-20
Zoro # G2077844
product price:Â $67.39
/eaKey Features
Material
Steel
For Tank Weight
20 lb
For Use With
Kidde PRO20TCM, PROPLUS 20
Color
Black
Bracket Type
Marine/Vehicle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UB-20
Zoro #
G2077844
UPC #
047871924745
Country of Origin
Mexico
Dimensions
For Tank Diameter
7 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
20 lb
For Use With
Kidde PRO20TCM, PROPLUS 20
Color
Black
Bracket Type
Marine/Vehicle
For Number of Extinguishers
(1) 20 lb
For Extinguisher Type
Dry Chemical
For Location
Outdoor
Resistance Properties
Corrosion Resistant
Type
Dry Chemical
For Extinguisher Manufacturer
Kidde
Strap Material
Stainless Steel
Body Material
Steel
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Outdoor, For Tank Weight 20 lb, For Use With PRO20TCM, PROPLUS 20, Mounting Location Marine, Vehicle, Strap Material Stainless Steel, Body Material Steel, Bracket Type Marine/Vehicle, Color Black, For Extinguisher Manufacturer Kidde, For Number of Extinguishers (1) 20 lb, For Tank Diameter 7 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.