Epoxy Adhesive, DP620NS Series, Brown, Dual-Cartridge, 1:01 Mix Ratio, 4 hr Functional Cure

  • Mfr # DP620NS

  • Zoro # G207820040


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Series
DP620NS
Container Type
Dual-Cartridge
Coverage
331 ft at 1/8" bead size
Working Time
20 min
Functional Cure
4 hr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP620NS
Zoro #
G207820040
UPC #
00048011572871
Country of Origin
Canada

Dimensions

Hardener Container Size
2 fl oz
Resin Container Size
200 mL
Total Container Size
400 mL

Details

Item
Epoxy Adhesive
Series
DP620NS
Container Type
Dual-Cartridge
Coverage
331 ft at 1/8" bead size
Working Time
20 min
Functional Cure
4 hr
Color
Brown
Mixing Ratio
1:1
Resin Type
Urethane
Shear Strength
2,880 psi
Primary Applications
General Purpose
Hardness at Full Cure
60 Shore D
Compatible Mixer Tip
7000046633
VOC Content Weight Percentage
0%
Minimum Performance Temperature
-60 Degrees F
Maximum Viscosity
6,000 cps
Low Odor
Yes
Non-Sagging
Yes
Included Components
Resin and Hardener
Cured Color
Black
Compatible Applicator
3M EPX
Resin Color
Off-White
Tensile Strength
3000 psi
Minimum Viscosity
4,000 cps
Includes
Accelerator; Base
Cure Method
Moisture
For Use With
Dissimilar Substrates
VOC Content Weight
0 g/L
Adhesive Consistency
Paste
Full Cure Time
48 hr
Hardener Color
Brown
Water Resistance
Water-Resistant
Materials Bonded
Concrete, Glass, Leather, Metal, Plastic, Rubber, Tile, Wood
Maximum Application Temperature
75 Degrees F
Total Volume
400 mL
Interior/Exterior
Interior/Exterior
Marine Grade
No
Standards
CFR, OSHA
Resin Volume
200 mL
Compatible Primer
EC-3901
Features
Ideal Choice for Bonding Dissimilar Substrates, Low Temperature Flexibility and Low Shrinkage, Non-Sagging after Dispensing So Adhesive Stays Where Placed
Maximum Performance Temperature
250 Degrees F
Hardener Volume
2 fl oz
Compatible Surface Material
Dissimilar Substrates
Resistance Properties
Water-Resistant
Tensile Strength - Maximum
1,500 psi
Primary Application
General Purpose Bonding & Repair
Full Cure Time - Maximum
48 hr
Compatible Applicator Manufacturer Part Number
EPX 200/400 Metal
Hardness at Full Cure - Minimum
60 Shore D
For Marine Applications
Not Specified Marine Grade
Compatible Mixer Tip Manufacturer Part Number
7000046633

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7000046633, Compatible Primer EC-3901, Container Type Dual-Cartridge, Coverage 331 ft at 1/8 In. bead size, Cure Method Ambient, Cured Color Black, Features Ideal Choice for Bonding Dissimilar Substrates, Low Temperature Flexibility and Low Shrinkage, Non-Sagging after Dispensing So Adhesive Stays Where Placed, For Use With Dissimilar Substrates, Hardener Volume 2 fl oz, Included Components Resin and Hardener

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.