Power Distribution Block, Open, 3 Pole, 400 A Copper, 600 V AC/DC

  • Mfr # 16394-3

  • Zoro # G2078273


product price:  $210.22
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
400 A
Maximum Current - Aluminum Conductor
400 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16394-3
Zoro #
G2078273
UPC #
051712271639
Country of Origin
Mexico

Dimensions

Width
5.21 in
Depth
3.32 in
Length
4.0 in
Overall Width
4.5 in
Overall Depth
4 in
Overall Length
6.5 in
Load Side Stud Size
1/2-13 x 1-1/16"
Line Side Stud Size
1/2-13 x 1-1/16"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
400 A
Maximum Current - Aluminum Conductor
400 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Stud
Load Side Connection Type
Stud
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
Housing Color
Black
UL 94 Flammability Rating
V-0
Number of Circuits
3
Minimum Operating Temperature
-4 Degrees F
Color
Black
Weight
2.24 lb
Short Circuit Current Rating
10 kA

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size 1/2-13 x 1 1/16 in, For Line Copper Wire Size - Minimum Not Applicable, For Line Copper Wire Size - Maximum Not Applicable, Load Connections/Pole 1, Load Side Stud Size 1/2-13 x 1 1/16 in, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 400 A, Maximum Voltage 600 V, Mounting Type Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.