Cart Light, Corded, 22000lm, LED

  • Mfr # 9322

  • Zoro # G207844916


product price:  $2,469.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Standards
ETV Listed
Features
Adjustable Head with Protective Wire Cages, Steel Cart Base
NEMA Plug Configuration
5-15P
Power Source
Corded
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9322
Zoro #
G207844916
UPC #
811409020977
Country of Origin
China

Dimensions

Power Cord Length
12 ft
Maximum Height Adjustment
33 in

Details

Item
Cart Light
Standards
ETV Listed
Features
Adjustable Head with Protective Wire Cages, Steel Cart Base
NEMA Plug Configuration
5-15P
Power Source
Corded
IP Rating
Not Rated
Lighting Technology
LED
Number of Lamp Heads
4
Cord Wire Gauge
18 AWG
Cord Designation
SJTW
For Environment
Damp
Number of Brightness Levels
1
Job Light Type
Cart Light
Wattage
200 W
Maximum Brightness
22,000 lm
Frame Color
Yellow
Operating Voltage
120V AC
Includes Bulb
Yes
Hazardous Location Specification
Not Rated
Current
1.6 A
Brightness Levels
22,000 lm
Mount Type
Cart

Description

Cart Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 22,000 lm, Number of Brightness Levels 1, Power Cord Length 12 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 4, Mount Type Cart, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 33 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Brightness Levels 22,000 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.