Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK3

  • Mfr # 105316

  • Zoro # G207867816


product price: $17.69
/pk 3, $5.90/ea
Sold in multiples of 11 for $194.59

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
3.4 in
Color
Gold
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105316
Zoro #
G207867816
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Compressed Length
3.4 in
For Rod Size
1719/5000 in
For Hole Size
5/8 in
Free Length
4 in
Compatible Rod Size
11/32 in
Inside Diameter
0.34 in
Outside Diameter
0.63 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
108 lb/in
Color
Gold
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Deflection @ Load
1 in
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Series
US
Standards
ASTM A877
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Inch Series Die Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.