Linear Guide Rail, 3,000 mm L, 42 mm W
Mfr # HRW27-3000L
Zoro # G207868103
product price:Â $2,164.99
/eaKey Features
Overall Length
3,000 mm
Overall Width
27 mm
Overall Height
15 mm
Rail Material
Carbon Steel
Rail Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HRW27-3000L
Zoro #
G207868103
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3,000 mm
Overall Width
27 mm
Overall Height
15 mm
Size
27 mm
Mounting Hole Size
M4.5
Manufacturer Size
27
Details
Item
Linear Guide Rail
Rail Material
Carbon Steel
Rail Finish
Unfinished
Agency Compliance
California Prop 65 Compliant
Number of Mounting Holes
51
Mounting Hole Center to Center
60 mm
Mounting Hole from Shaft End
20 mm
For Use With
Standard Ball Guides
System of Measurement
Metric
Series
HRW27
Weight
26.46 lb
Mounting Hole Type
Threaded
Rail Type
Profile
Standards
California Prop 65 Compliant
Compatible Bearing Type
Ball
Mounting Hole Center to Shaft End
20 mm
Description
Linear Guide Rail, Overall Length 3,000 mm, Overall Width 27 mm, Overall Height 15 mm, Rail Material Carbon Steel, Manufacturer Size 27, Number of Mounting Holes 51, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series HRW27, Mounting Hole Size M4.5, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.