Zoro Homepage
This item is Discontinued.
No Product Image Available

Rail, SS, 320 mm L, 12 mm W, 7.5 mm H (Discontinued)

  • Mfr # SEBS-12B-320
  • Zoro # G207868226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-12B-320
Zoro #
G207868226
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
320 mm
Overall Width
12 mm
Overall Height
7.5 mm
Dimension S3
M4
Mounting Hole Size
6 mm
Nominal Rail Size
12
Manufacturer Size
12B

Details

Item
Guide Rail
Rail Material
Stainless Steel
For Use With
Linear Guide
Mounting Hole Center to Center
25 mm
Mounting Hole from Shaft End
10 mm
System of Measurement
Metric
Series
SEBS-B
Rail Construction
Stainless Steel
Load Direction
Axial, Radial
Rail Type
Profile
Mounting Hole Center to Shaft End
10 mm
Mounting Hole Type
Counterbored
Requires Lubrication
Lubricant Required
Compatible Bearing Type
Ball
Accuracy Tolerance
0.02 mm

Description

Guide Rail, Overall Length 320 mm, Overall Width 12 mm, Overall Height 7.5 mm, Rail Material Stainless Steel, Manufacturer Size 12B, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 25 mm, Mounting Hole Center to Shaft End 10 mm, Mounting Hole Type Counterbored, Series SEB, Mounting Hole Size 6 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.