Zoro Homepage
This item is Discontinued.
No Product Image Available

Rail, SS, 880 mm L, 20 mm W, 15 mm H (Discontinued)

  • Mfr # SEBS-20B-880
  • Zoro # G207868257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-20B-880
Zoro #
G207868257
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
880 mm
Overall Width
20 mm
Overall Height
15 mm
Dimension S3
M6
Mounting Hole Size
9.5 mm
Nominal Rail Size
20
Manufacturer Size
20B

Details

Item
Guide Rail
Rail Material
Stainless Steel
For Use With
Linear Guide
Mounting Hole Center to Center
60 mm
Mounting Hole from Shaft End
20 mm
Rail Construction
Stainless Steel
Series
SEBS-B
System of Measurement
Metric
Accuracy Tolerance
0.02 mm
Mounting Hole Center to Shaft End
20 mm
Compatible Bearing Type
Ball
Rail Type
Profile
Mounting Hole Type
Counterbored
Load Direction
Axial, Radial
Requires Lubrication
Lubricant Required

Description

Guide Rail, Overall Length 880 mm, Overall Width 20 mm, Overall Height 15 mm, Rail Material Stainless Steel, Manufacturer Size 20B, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Counterbored, Series SEB, Mounting Hole Size 9.5 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.