Strt, SS, Press-fit 2 in, Press-fit 2 in

  • Mfr # 91125

  • Zoro # G207868370


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling, With Stop
Material Grade
316
Fitting Side A Connection Type
Press-Fit
Fitting Side B Pipe Size
2 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91125
Zoro #
G207868370
UPC #
691514911250
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
2 in
Fitting Side A Pipe Size
2 in
Overall Length
4 13/16 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 2 Tube Outer Diameter
2 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Coupling, With Stop
Material Grade
316
Fitting Side A Connection Type
Press-Fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Application
Climate Control, Industrial, Marine
Fitting Side B Connection Type
Press-Fit
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Thread Sealant Type
FKM
Standards
ASTM, FM, UL Listed
Maximum Operating Pressure
200
O-Ring Material
FKM
Finish/Coating
Zinc Nickel
Maximum Operating Temperature
250 Degrees F
Center Stop Type
Rolled Center Stop
Connector Type
Coupling
Fitting Shape
Straight
Finish
Zinc Nickel-Plated
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
For Media Type
Compressed Air, Gases
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Coupling Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Coupling, With Stop, Finish/Coating Zinc Nickel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.