Shop IFM

Single-Ended Cordset, 5 m L Cable

  • Mfr # EVC077

  • Zoro # G207877730


product price:  $32.95
/ea

Key Features

Product Type
Single Ended
End 1 Number of Pins
4
Wire Size
0.34 mm²
Cable Length
5 m
Cable Jacket Material
PUR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EVC077
Zoro #
G207877730
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
0.34 mm²
Cable Length
5 m
Dimensions [mm]
15.5 x 15.5 x 49.5

Details

Item
Cordset
Product Type
Single Ended
End 1 Number of Pins
4
Cable Jacket Material
PUR
Cable Jacket Color
Black
IP Rating
IP65, IP67, IP68, IP69K
Max. Amps
4 A
Maximum Operating Temperature
194 Degrees F
Max. Voltage
250 V AC, 300 V DC
End 2 Connection Type
Bare Wire
Standards
CE, cULus, EAC, UKCA
Features
High Protection Rating for the Requirements of Harsh Industrial Environments, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Resistant to Oils and Coolants, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism
End 1 Connection Type
M12
End 1 Number of Keyways
1
End 1 Gender
Male
Number of Wires
4
Minimum Operating Temperature
-13 Degrees F
End 1 Mounting Orientation
Straight
Storage temperature [°C]
-25...55
Electrical connection
Cable: 5 m, PUR, Halogen-free, black, Ø 4.3 mm; 4 x 0.34 mm² (42 x Ø 0.1 mm )
Connection
Connector: 1 x M12, straight; coding: A; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
Material nut
brass, nickel-plated
Operating voltage [V]
< 250 AC / < 300 DC
Storage humidity [%]
10...100
Ambient temperature (moving) [°C]
-25...90
Materials
housing: TPU orange
Protection class
II
Other climatic conditions for storage according to stated class
1K22/ DIN 60721-3-1
Max. current load total [A]
4
Special feature
Free from silicone; Halogen-free; Gold-plated contacts; Drag chain suitability
Ambient temperature [°C]
-25...90

Description

Single-Ended Cordset, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, EAC, UKCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.