Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish
Mfr # U20170.087.3600
Zoro # G2078903
product price:Â $30.75
/eaKey Features
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U20170.087.3600
Zoro #
G2078903
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/8"-9
Overall Length
3 ft
Length
3 ft
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Hot-Dipped Galvanized, Thread Size 7/8 In.-9, Overall Length 3 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 45,000 psi, REACH Compliant Yes, Resistance Properties Not Applicable, Rockwell Hardness B80-B90
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.