Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in. Finish Nail Puller

  • Mfr # 48-22-9030

  • Zoro # G207950921


product price: $16.97
/ea

Key Features

Features
Beveled Edge Nail Slots for Better Access, Corrosion-Resistant, Low Profile Claw that Reduces Damage to Surrounding Materials, Nail Removal Feature to Access Hard to Reach Nails, Optimized 6D-12D Nail Slots, Precision Claws with Long-Lasting Sharpness, Reduced Vibration with SHOCKSHIELD Grip, SMOOTHPULL High Leverage Head for Nail Removal, Wear-Resistant Grip
Type
Nail Pullers
Overall Length
9 in
End Style
Claw
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9030
Zoro #
G207950921
UPC #
045242570102
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Handle Length
9 in
Bar Width
2 in
End Width
1 in

Details

Item
Nail Puller
Features
Beveled Edge Nail Slots for Better Access, Corrosion-Resistant, Low Profile Claw that Reduces Damage to Surrounding Materials, Nail Removal Feature to Access Hard to Reach Nails, Optimized 6D-12D Nail Slots, Precision Claws with Long-Lasting Sharpness, Reduced Vibration with SHOCKSHIELD Grip, SMOOTHPULL High Leverage Head for Nail Removal, Wear-Resistant Grip
Type
Nail Pullers
End Style
Claw
Handle Material
Rubber
Weight
0.52 lb
Bar Color
Silver
Bar Material
Forged Steel
Bar Shape
Rectangle
Number of Nail Slots
2
End Angle Style
L-Shape, Straight

Description

Nail Puller, Type Nail Pullers, End Style Claw, Bar Width 2 in, Overall Length 9 in, Number of Nail Slots 2, Bar Shape Rectangle, Bar Diameter Not Applicable, End Angle Style L-Shape, Straight, End Width 1 in, Handle Length 9 in, Bar Color Silver, Bar Material Forged Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.