Linear LED Bulb, Med Bi-Pin (G13), T8, 1PK

  • Mfr # LEDLCBDT8/G4/840

  • Zoro # G207963655


product price:  $10.55
/ea
Sold in multiples of 20 for $211.00

Key Features

Voltage
120 to 277V AC
Watts
8 W, 12 W, 16 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LEDLCBDT8/G4/840
Zoro #
G207963655
UPC #
662049524192
Country of Origin
China

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
7 yr
Bulb Dia.
1 in
Nominal Length
4 ft
Overall Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
8 W, 12 W, 16 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
1,100 lm, 1,600 lm, 2,000 lm
Rated Life
70,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired
Bulb Start Type
Line Voltage
Bulb Designation
LEDLCBDT8/G4/840
Light Color
White
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
cULus Classified, UL Listed
Color Rendering Index
80
Series
LumenChoice
Lamp Wiring
Double-End
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type B
Incandescent Wattage Equivalency
25 W, 28 W, 32 W
Lumen Selectable
Yes
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,100 lm, 1,600 lm, 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 8 W, 12 W, 16 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, UL Listed, UL 1993 Environmental Rating Damp Location, Series LumenChoice

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.