Shop WGTC

Thermowell, NPT, Brass, Male

  • Mfr # T1M3D2
  • Zoro # G207963891

product price: 
$
18.65
/ea

Key Features

Process Connection
3/4" NPT
Insertion Length
5 in
Material
Brass
Neck Extension
1.0625 in
Thread Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1M3D2
Zoro #
G207963891
UPC #
-
Country of Origin
China

Dimensions

Insertion Length
5 in
Thread Size
3/4 in
For Stem Length
3/8 in
For Stem Diameter
3/8 in
For Thermometer Thread Size
1 1/4 in

Details

Item
Threaded Thermowell
Process Connection
3/4" NPT
Material
Brass
Neck Extension
1.0625 in
Thread Type
NPT
Food Safe
No
Thermowell Type
Threaded
NSF Rated
No
Compatible Brand and Series
Digital Thread Mtd Thermometers 6" Stem
Includes Cap and Chain
No
Maximum Operating Temperature
350 Degrees F/176 Degrees C
Shank Type
Stepped
For Thermometer Thread Connection
1 1/4" NPT
Includes Lagging
No
Thread Gender
Male
Application
HVAC
Maximum Operating Pressure
250 psi at 350 Degrees F, 300 psi at 150 Degrees F
For Thermometer Thread Type
NPT
Weld Type
Weld-In
Compatible Series
Digital Thread Mtd Thermometers 6" Stem
Shell Material
Brass

Description

Threaded Thermowell, Brass, Shank Type Stepped, 3/4 In. NPT, Insertion Length 5 in, For Stem Length 3/8 in, Neck Extension 1 3/4 in, Flange Diameter Not Applicable, Food Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.