
EMT Metallic Conduit, 1-1/2 in Trade Size, 10 ft, Steel, Unfinished
Mfr # 101584
Zoro # G208049242
product price:Â $57.19
/ea
Sold in multiples of 5 for $285.95
Item requires special delivery charges. A $21.25 per item surcharge will be applied.
Key Features
Conduit Type
EMT
Nominal Length
10 ft
Material
Steel
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101584
Zoro #
G208049242
UPC #
91111020056
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Nominal Length
10 ft
Details
Item
Metallic Conduit
Conduit Type
EMT
Material
Steel
Finish
Unfinished
Description
112 x 10' EMT Conduit, Electrical Metallic Tubing, Steel, Thinwall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.