Zoro Homepage

Not Graded, M4 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 16 mm L

  • Mfr # K1647.1104X16

  • Zoro # G208073124


product price: $9.39
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Stainless Steel
Finish
Hygienic Polished
Head Height
5.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.1104X16
Zoro #
G208073124
UPC #
4059245520701
Country of Origin
Germany

Dimensions

Thread Size
M4
Fastener Length
16 mm
Head Width
10 mm
Head Height
5.9 mm
Drive Size
7 mm
Washer Thickness
2 mm
Overall Length
27.1 mm
Flange Diameter
10 mm

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.