Coated Gloves, Cut Level 4 1 PR

  • Mfr # GPD584-10

  • Zoro # G208078464


product price:  $11.79
/pr

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPD584-10
Zoro #
G208078464
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4

Description

For jobs that involve precision handling of extremely sharp materials, the GPD584 18Gauge Hyperon Blend Polyurethane Palm Coated Work Glove combines the highest degree of dexterity and tactile sensitivity with 360 degree ANSI level 4 cut protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.