Tee Tee, 3" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 1MNR8

  • Zoro # G2080802


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3"
Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1MNR8
Zoro #
G2080802
UPC #
190735921906
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Pipe Size
3"

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Tee
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi@72 Degrees F
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side B Gender
Female
Finish/Coating
Black Oxide
Fitting Side C Pipe Threading
8
Fitting Side A Pipe Threading
8
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
8
Fitting Side C Gender
Female
Fitting Side B Type
Socket
Fitting Side C Type
Socket
Includes Seal
No
Fitting Side A Type
Socket

Description

Tee, Forged Steel, Black Oxide, Class Class 3000, 3 in, Female, Socket, 8, 3 in, Female, Socket, 8, 3 in, Female, Socket, 8

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.