Spherical Plain, 50mm Bore, 90mmOD, Sealed

  • Mfr # GEH 50ES 2RS

  • Zoro # G2080891


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50mm
Outside Dia.
90mm
Width
36mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
274267 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEH 50ES 2RS
Zoro #
G2080891
UPC #
00888569017949
Country of Origin
China

Dimensions

Bore Dia.
50mm
Outside Dia.
90mm
Width
36mm
Ball Diameter
80 mm
Flat Diameter
50 mm
Inner Ring Width
56 mm
Bore Diameter
50 mm
Outside Diameter
90 mm
Outer Ring Width
36 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
274267 Lbf
Lubrication
Molybdenum (MoS2) Coating
Temp. Range (F)
-20 to +248° F
Type
Metric Heavy
Dynamic Load Capacity (Lb.)
55078
Closure
Double Sealed
Self Lubricating Bearing
No
Dynamic Radial Load Capacity
245 kN
Static Radial Load Capacity
1,220 kN
Outer Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Lubricant Material
MoS2
System of Measurement
Metric
Liner Material
No Liner
Standards
ISO 9001
Lubrication Openings
Lubrication Groove, Oil Hole
Minimum Temperature
-20 Degrees F

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 50 mm, Ball Diameter 80 mm, Outer Ring Width 36 mm, Outside Diameter 90 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 245 kN, Flat Diameter 50 mm, Inner Ring Width 56 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.