Shop TRITAN

Open Yoke Roller, Flat Yoke, 1-7/8 in Dia, 1 in Wd, 1/2 in Bore Dia

  • Mfr # CYR 1 7/8S

  • Zoro # G208091081


product price: 
$
44.19
/ea

Key Features

Roller Style
Yoke
Roller Type
Flat
Closure
Open
Bearing Material
AISI 52100
Roller Diameter
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CYR 1 7/8S
Zoro #
G208091081
UPC #
00888569005977
Country of Origin
China

Dimensions

Roller Diameter
1 7/8 in
Roller Width
1 in
Bore Diameter
1/2 in
Overall Length
1 7/8 in
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Details

Item
Yoke Roller
Roller Style
Yoke
Roller Type
Flat
Closure
Open
Bearing Material
AISI 52100
Rolling Element Rows
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
11100
Dynamic Load Capacity (Lb.)
4940
Duty Type
Standard
System of Measurement
Inch
Features
Design Permits High-Load Carrying Capacity While Minimizing Distortion, Bending, Yoke Rollers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers and Indexing Equipment, Yoke Type Cam Followers (also known as Track Rollers or Yoke Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track
Minimum Temperature
-20 Degrees F
Roller Finish
Black Oxide
Standards
ISO 9001
Roller Head Type
Flat
Resistance Properties
Corrosion-Resistant
Maximum Temperature
212 Degrees F
Lubrication Openings
Oiler Hole
Number of Rows
1
For Environment
Highly Dusty and Dirty

Description

Yoke Roller, Bore Diameter 1/2 in, Closure Open, Duty Type Standard, For Environment Highly Dusty and Dirty, Overall Length 1 7/8 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller

Ratings & reviews