Shop TRITAN
See all product information
Create Account
Track Roller, Crowned Yoke, 10 mm Bore Dia
- Mfr # 361200 2RS
- Zoro # G509925870
product price:Â
$
23.75
/ea
Key Features
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
AISI 52100
Roller Diameter
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361200 2RS
- Zoro #
- G509925870
- UPC #
- -
- Country of Origin
- China
- Item
- Track Roller
- Roller Style
- Yoke
- Roller Type
- Crowned
- Closure
- Double Sealed
- Bearing Material
- AISI 52100
Dimensions
- Roller Diameter
- 32 mm
- Roller Width
- 9 mm
- Bore Diameter
- 10 mm
- Overall Width
- 9 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.