Standard Clevis Pin, 1/2 in Dia, 2-1/2 in Usable Lg, 18-8 Stainless Steel, 1 PK

  • Mfr # CLPS-0500-2500/B

  • Zoro # G208168523


product price:  $4.49
/ea
Sold in multiples of 5000 for $22,450.00

Key Features

System of Measurement
Inch
Shank Length
2-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLPS-0500-2500/B
Zoro #
G208168523
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.5 in
Usable Length
2-1/2 in
Shank Length
2-1/2 in

Details

Item
Standard Clevis Pin
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain

Description

ITW Shakeproof Clevis Pin 12 x 212 300 Series Stainless Steel Plain Effective Length 21764

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products